Referințe
Elesa+Ganter:GN 506.2-10-M8
Rubix:d605104
Producator:GN 506.2-10-M8
EAN:4045525619685






rezumat tehnic
| Material/finisare | Oțel |
|---|---|
| Diametrul filetării | 8 mm |
| Pentru șuruburi | m8 |
Detalii produs : 506.2-10-M8 ELESA+GANTER - 506.2-10-M8 ELESA+GANTER
T-Nuts GN 506.2 can be turned into position, i.e. they can be inserted at any point along the slot. The spring washer prevents the nut from inadvertently being displaced inside the slot, which is particularly advantageous if the profile rail is arranged vertically. The outstanding feature of this design is that different slot heights can be bridged. As an example, T-Nuts GN 506.2 can be used to fit hinges to commercially available extrusion rails.
Informații tehnice
atribute
| Logistic Greutate | 7 g |
|---|---|
| Material/finisare | Oțel |
| Diametrul filetării | 8 mm |
| Pentru șuruburi | m8 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere