Fitinguri pneumatice plug-in Riegler 173.014-10
T-push-in screw connection Blue series
Vedeți informațiile tehniceReferințe
Riegler:173.014-10
Rubix:d542018
Producator:109568
EAN:4047322200226



Detalii produs : 173.014-10 RIEGLER - 173.014-10 RIEGLER
T-push-in screw connection with hexagon socket Blue series G 1/4 a. Hose diam. 10 . Our quick connector series made of plastic or nickel-plated brass. / The parts can be used in conjunction with plastic hoses and copper pipes.
Informații tehnice
atribute
| Logistic Greutate | 44 g |
|---|---|
| Conexiunea 1 | g 1/4 außen |
| Conexiunea 2 | für schlauch-außen-ø 10 mm |
| Diametrul tubului | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
