Fitinguri pneumatice plug-in Riegler 7755.014-8

T-push-in screw connection Click-Clock

Vedeți informațiile tehnice

Referințe

Riegler:7755.014-8
Rubix:d541671
Producator:108669
EAN:4047322208536
brand logo

rezumat tehnic

Conexiunea 1r 1/4 ag
Vezi toate Caracteristice

Detalii produs : 7755.014-8 RIEGLER - 7755.014-8 RIEGLER


T-push-in screw connection R 1/4 a. Click-Clock series hose diam. 8 . The further development of our highly successful quick-connector series in the material nickel-plated brass. / The advantages of the further developed series are: / much easier insertion and loosening of the hose, frequently repeatable / usable even in non-calibrated hoses / suitable for vacuum operation

Informații tehnice


atribute
Logistic Greutate37 g
Conexiunea 1r 1/4 ag
Conexiunea 2für schlauch-außen-ø 8 mm
Diametrul tubului8 mm
  • Disponibil – Data livrării la cerere