Fitinguri pneumatice plug-in Riegler 7755.014-10
T-push-in screw connection Click-Clock
Vedeți informațiile tehniceReferințe
Riegler:7755.014-10
Rubix:d539542
Producator:108670
EAN:4047322208543



Detalii produs : 7755.014-10 RIEGLER - 7755.014-10 RIEGLER
T-push-in screw connection R 1/4 a. Click-Clock series hose diam. 8 . The further development of our highly successful quick-connector series in the material nickel-plated brass. / The advantages of the further developed series are: / much easier insertion and loosening of the hose, frequently repeatable / usable even in non-calibrated hoses / suitable for vacuum operation
Informații tehnice
atribute
| Logistic Greutate | 48 g |
|---|---|
| Conexiunea 1 | gewinde r 1/4 ag |
| Conexiunea 2 | für schlauch-außen-ø 10 mm |
| Diametrul tubului | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
