Referințe
Portwest:PW213OBRL
Rubix:213306
Producator:PW213OBRL
EAN:5036108356218



Detalii produs : PW213OBRL - PW213OBRL PW2 TRICOU HI-VIS COTTON COMFORT PORTOCALIU/NEGRU MARIMEA L PORTWEST
PW2 Hi-Vis Cotton Comfort T-Shirt S/S, PW213, Orange/Black, Size L
Puncte forte
The PW2 Hi-Vis Short Sleeve T-Shirt is unique for its distinctive design, with a contemporary contrast chest panel. Constructed from premium breathable Cotton Comfort™ fabric for ultimate comfort for the wearer. Perfect as part of a uniform and ideal for corporate branding,
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | l |
| Clasa EN20471 | 2 |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
| Gramaj | 144 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere