Referințe
Elesa+Ganter:GN 483-B10-20-A-MT
Rubix:d604788
Producator:GN 483-B10-20-A-MT
EAN:4045525893559

Detalii produs : 483-B10-20-A-MT ELESA+GANTER - 483-B10-20-A-MT ELESA+GANTER
T-Swivel clamp mountings GN 483 can be combined with swivel clamp mountings GN 482 and attachment clamp mountings GN 484 with the same k dimensions into articulated swivel clamp mounting joints. Clamping kits GN 511.1 with screw, type S and adjustable hand lever, type K are available for this purpose (description see table of dimensions).
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Diametrul forajului | 10 mm |
| Diametru | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere