Referințe
Elesa+Ganter:GN 483-B16-25-A-ELS
Rubix:d610732
Producator:GN 483-B16-25-A-ELS
EAN:4045525893627

Detalii produs : 483-B16-25-A-ELS ELESA+GANTER - 483-B16-25-A-ELS ELESA+GANTER
T-Swivel clamp mountings GN 483 can be combined with swivel clamp mountings GN 482 and attachment clamp mountings GN 484 with the same k dimensions into articulated swivel clamp mounting joints. Clamping kits GN 511.1 with screw, type S and adjustable hand lever, type K are available for this purpose (description see table of dimensions).
Informații tehnice
atribute
| Logistic Greutate | 40 g |
|---|---|
| Diametrul forajului | 16 mm |
| Diametru | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
