Referințe
Portwest:T702PBR48
Rubix:d1205746
EAN:5036108305551
Detalii produs : T702PBR48 PORTWEST - WORKWEAR TROUSERS PORTWEST T702PBR48
Durable soft polycotton canvas for high performance and maximum wearer comfort. Innovative stretch panelling in key movement areas provides excellent comfort and flexibility. 8 pockets for ample storage. ;Rule pocket. Triple-stitched seams for extra durability.
Contemporary design with an ergonomic cut. Crotch gusset to reduce stress and prevent seam failure. Adjustable hem to accommodate all leg lengths. 4-way stretch fabric for ease of movement and added comfort. Two tier knee pad pockets allowing two positioning options. Free pair of kneepads included with this trouser. Detachable ID pocket. Multiple utility pockets providing ample storage. Handy zipped side thigh pocket. High rise back waistband ensures protection in all working positions. Gripper elasticated inner waistline helping keep upper body garments in place. Side elastic waist for ultimate wearer comfort. Reflective trim for increased visibility and safety. Modern styling with contrast piping. Contrast colouring for added style
Informații tehnice
atribute
| Culoare | albastru |
|---|---|
| Mărime | 48 |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
48
