Referințe
INA:F-81684.T4AR
Rubix:d1228619
Producator:0006253610000
EAN:4054362350750
Detalii produs : F-81684.T4AR INA - SPECIAL BEARING INA F-81684.T4AR
Tandem bearings consist of several axial cylindrical roller bearings arranged in line, Figure 1. A system of rings and washers matched to each other ensures that all stages of the tandem bearing are subjected to uniform load at all times irrespective of the ratio C/F. The rings and washers are made from hardened steel. Tandem bearings are predominantly fitted with standard axial cylindrical roller and bearing assemblies. Figure 3, page 3, shows the power flow in a tandem bearing.
Puncte forte
•small radial design envelope
high axial forces
long operating life
low frictional energy
high axial forces
long operating life
low frictional energy
Aplicații
Deep Hole Drilling Equipment;Friction Welding Machines
Informații tehnice
atribute
| Logistic Greutate | 4400 g |
|---|---|
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Diametrul exterior | 127.5 mm |
| Diametrul interior | 30 mm |
| Lățime | 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
