Rulment cu role conice SKF 32013 X/DF QP5VQ615, Diametrul exterior: 100 mm | Diametrul interior: 65 mm | Lățime: 23 mm
Tapered Roller Bearing 32013 X Series
Vedeți informațiile tehniceReferințe
SKF:32013 X/DF QP5VQ615
Rubix:d1309519

Detalii produs : 32013 X/DF QP5VQ615 SKF - TAPERED ROLLER BEARING SKF 32013 X/DF QP5VQ615
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Puncte forte
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Informații tehnice
atribute
| Diametrul interior | 65 mm |
|---|---|
| Diametrul exterior | 100 mm |
| Lățime | 23 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
