Rulment cu role conice SKF 33216/Q, Diametrul exterior: 140 mm | Diametrul interior: 80 mm | Lățime: 48.16 mm
Tapered Roller Bearing 33216 Series
Vedeți informațiile tehniceReferințe
SKF:33216/Q
Rubix:d1313412
Producator:81764
EAN:7316570635416




rezumat tehnic
| Diametrul interior | 80 mm |
|---|---|
| Diametrul exterior | 140 mm |
| Lățime | 48.16 mm |
Detalii produs : 33216/Q SKF - TAPERED ROLLER BEARING SKF 33216/Q
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Puncte forte
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 48,16x140x140 mm |
|---|---|
| Logistic Greutate | 2895 g |
| Diametrul interior | 80 mm |
| Diametrul exterior | 140 mm |
| Lățime | 48.16 mm |
| Tipul jocului rulmentului | cn |
| Serie | 332 |
| Viteza de referință | 3200 rpm |
| Limitați viteza | 4500 rpm |
| Sarcină statică de bază, radială - C0r | 37500 N |
| Sarcină dinamică de bază, radială - Cr | 25100 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere