Rulment cu role conice Timken HM813841A, Diametrul exterior: 127 mm | Diametrul interior: 60.325 mm | Lățime: 36.512 mm
Tapered Roller Bearing Cone
Vedeți informațiile tehniceReferințe
Timken:HM813841A
Rubix:d488061
Producator:100100218
EAN:0053893695273







rezumat tehnic
| Diametrul interior | 60.325 mm |
|---|---|
| Diametrul exterior | 127 mm |
| Lățime | 36.512 mm |
Detalii produs : HM813841A-20024 TIMKEN - TIMKEN HM813841A-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Puncte forte
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Aplicații
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 36,513x99,822x99,822 mm |
|---|---|
| Logistic Greutate | 1531 g |
| Dimensiunile Packaged (D x W x H) | 141,732x141,732x49,022 mm |
| greutate ambalate | 1530,9 g |
| Diametrul interior | 60.325 mm |
| Diametrul exterior | 127 mm |
| Lățime | 36.512 mm |
| Tipul jocului rulmentului | cn |
| Greutate | 2.4 kg |
| Serie | hm813800 |
| Sarcină statică de bază, radială - C0r | 256000 N |
| Sarcină dinamică de bază, radială - Cr | 229000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere