Rulment cu role conice Timken 59412, Diametrul exterior: 104.775 mm | Diametrul interior: 44.45 mm | Lățime: 28.575 mm

Tapered Roller Bearing Cup

Vedeți informațiile tehnice

Referințe

Timken:59412
Rubix:d485914
Producator:100110394
EAN:0053893344355
brand logo

rezumat tehnic

Diametrul interior44.45 mm
Diametrul exterior104.775 mm
Lățime28.575 mm
Vezi toate Caracteristice

Detalii produs : 59412-20082 TIMKEN - TIMKEN 59412-20082 TAPERED ROLLER BEARING CUP


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).

Puncte forte

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Aplicații

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)30,226x82,55x82,55 mm
Logistic Greutate272 g
Dimensiunile Packaged (D x W x H)116,0272x116,0272x39,7256 mm
greutate ambalate467,2 g
Diametrul interior44.45 mm
Diametrul exterior104.775 mm
Lățime28.575 mm
Tipul jocului rulmentuluicn
Greutate0.47 kg
Serie59000
Lățimea totală a rulmentului36.512 mm
Sarcină statică de bază, radială - C0r202000 N
Sarcină dinamică de bază, radială - Cr52400 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.