Rulment cu role conice FAG 32948, Diametrul exterior: 320 mm | Diametrul interior: 240 mm | Lățime: 51 mm
Tapered roller bearing
Vedeți informațiile tehniceVezi documenteleReferințe
FAG:32948
Rubix:d1242762
Producator:0190569150000
EAN:4012801413084

Documente
Detalii produs : 32948FAG - TAPERED ROLLER BEARING FAG 32948
Puncte forte
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 51x320x320 mm |
|---|---|
| Logistic Greutate | 10300 g |
| Diametrul interior | 240 mm |
| Diametrul exterior | 320 mm |
| Lățime | 51 mm |
| Tipul jocului rulmentului | cn |
| Serie | 329 |
| Viteza de referință | 1160 rpm |
| Limitați viteza | 2000 rpm |
| Lățimea totală a rulmentului | 51 mm |
| Standard | DIN ISO 355/DIN 720 |
| Sarcină statică de bază, radială - C0r | 118000 N |
| Sarcină dinamică de bază, radială - Cr | 1050000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
