Rulment cu role conice FAG 30215-A-P5, Diametrul exterior: 130 mm | Diametrul interior: 75 mm | Lățime: 22 mm
Tapered roller bearing
Vedeți informațiile tehniceReferințe
Ref. înlocuită:30215-A-P5
FAG:30215-A-P5
Rubix:d1253745
Producator:0383559220000
EAN:4012801154185

Detalii produs : 30215-A-P5FAG - TAPERED ROLLER BEARING FAG 30215-A-P5
Tapered roller bearings 302, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Puncte forte
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Informații tehnice
atribute
| Logistic Greutate | 1420 g |
|---|---|
| Diametrul interior | 75 mm |
| Diametrul exterior | 130 mm |
| Lățime | 22 mm |
| Tipul jocului rulmentului | cn |
| Serie | 302..-a-p5 |
| Limitați viteza | 5500 rpm |
| Lățimea totală a rulmentului | 27.25 mm |
| Sarcină statică de bază, radială - C0r | 169000 N |
| Sarcină dinamică de bază, radială - Cr | 135000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
