Rulment cu role conice SKF HM 212049/011, Diametrul exterior: 122.238 mm | Diametrul interior: 66.675 mm | Lățime: 38.354 mm
Tapered Roller Bearing
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:HM 212049/011
Rubix:d1268142
EAN:7316570001495


rezumat tehnic
| Diametrul interior | 66.675 mm |
|---|---|
| Diametrul exterior | 122.238 mm |
| Lățime | 38.354 mm |
Documente
Detalii produs : HM 212049/011 SKF - TAPERED ROLLER BEARING SKF HM 212049/011
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Puncte forte
•High radial and axial load carrying capacity
Accommodate axial loads in one direction
Low friction and long service life
Separable and interchangeable components
Accommodate axial loads in one direction
Low friction and long service life
Separable and interchangeable components
Informații tehnice
atribute
| Logistic Greutate | 1840 g |
|---|---|
| Diametrul interior | 66.675 mm |
| Diametrul exterior | 122.238 mm |
| Lățime | 38.354 mm |
| Serie | hm |
| Cușcă | oțel |
| Viteza de referință | 4500 rpm |
| Limitați viteza | 5300 rpm |
| Lățimea totală a rulmentului | 38.354 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere