Tarozi de masina

Welcome to RUBIX's Machine Thread-Cutters category! Here, you may browse a wide range of high-quality thread cutters for machine use. Our machine thread-cutters category offers a variety of options to meet your threading needs with precision and efficiency.

Machine thread-cutting solutions

Machine thread-cutters are essential tools used in various industries, including manufacturing, machining, and metalworking. These cutters create precise threads on different materials, including metals, plastics, and composites.

Our machine thread-cutters category offers a diverse selection of thread-cutters tailored to different applications and materials, including taps, dies, and thread-milling cutters. We sell machine thread-cutters made from high-quality materials, such as high-speed steel or carbide, ensuring durability and lifespan.

RUBIX's Machine Thread-Cutters category

We understand the importance of precision and efficiency in threading operations and offer products from reputable brands known for their quality and performance. Our thread-cutters deliver clean and accurate threads, enabling you to achieve reliable connections and meet the highest standards, so browse our machine thread-cutters category and choose the perfect thread-cutter for your machining needs.

Opțiuni de filtrare
Categorii
  • mașină de filetat (4151)
  • tarod fara caneluri (253)
  • tarod cu filet intrerupt (23)
  • Producător
  • beta tools
    (8)
  • dormer
    (77)
  • festa
    (1)
  • format
    (914)
  • fortis tools
    (32)
  • giss cutline
    (48)
  • gühring
    (1)
  • 4.169 Produs(e) cu 4.461 variantă/e:

    Relevanță
    brand logobrand logo

    832149 CUTLINE - 832149 TAROD MASINA METRIC HSS M10X150 CUTLINE

    • giss cutline:832149
    • rubix:d793321
    • ean:3660338049910
    • Disponibil – Data livrării la cerere
    • Diametrul filetării:10 mm
    • Fir:1.5 mm
    • Diametrul cozii:10 mm
    brand logobrand logo

    T200-XM100DA-M5C110 SANDVIK - T200-XM100DA-M5C110 SANDVIK

    • sandvik coromant:T200-XM100DA-M5C110
    • rubix:d663622
    • producator:6539628
    • Disponibil – Data livrării la cerere
    • Diametrul filetării:5 mm
    • Tip:găuri străpunse metrice
    • Cu spray de răcire:nu
    brand logobrand logo

    T200-XM100DA-M3C110 SANDVIK - T200-XM100DA-M3C110 SANDVIK

    • sandvik coromant:T200-XM100DA-M3C110
    • rubix:d675852
    • producator:6539625
    • Disponibil – Data livrării la cerere
    • Filetare:m3
    • Diametrul filetării:3 mm
    • Tip:găuri străpunse metrice
    brand logobrand logo

    T300-XM102DA-M4C110 SANDVIK - T300-XM102DA-M4C110 SANDVIK

    • sandvik coromant:T300-XM102DA-M4C110
    • rubix:d663809
    • producator:6539580
    • Disponibil – Data livrării la cerere
    • Filetare:m4x0,7
    • Diametrul filetării:4 mm
    • Tip:găuri oarbe metrice
    brand logobrand logo

    T300-XM102DA-M5C110 SANDVIK - T300-XM102DA-M5C110 SANDVIK

    • sandvik coromant:T300-XM102DA-M5C110
    • rubix:d678465
    • producator:6539581
    • Disponibil – Data livrării la cerere
    • Filetare:m5 x 0,8
    • Diametrul filetării:5 mm
    • Tip:găuri oarbe
    brand logobrand logo

    T300-XM102DA-M8C110 SANDVIK - T300-XM102DA-M8C110 SANDVIK

    • sandvik coromant:T300-XM102DA-M8C110
    • rubix:d657471
    • producator:6539584
    • ean:26539584
    • Disponibil – Data livrării la cerere
    • Filetare:m8x1.25
    • Diametrul filetării:8 mm
    • Tip:găuri oarbe metrice
    brand logobrand logo
    • Disponibil – Data livrării la cerere
    • Filetare:metric fine
    • Diametrul filetării:10 mm
    • Tip:găuri oarbe și străpunse metrice
    brand logobrand logo
    • Disponibil – Data livrării la cerere
    • Filetare:m8 x 1,25
    • Diametrul filetării:8 mm
    • Tip:găuri străpunse metrice
    brand logobrand logo

    E238M6 DORMER - DORMER E238M6 TAP M6 X 1.00 MM 6305810

    • dormer:E238M6
    • rubix:d813688
    • producator:6305810
    • ean:7320760664155
    • Disponibil – Data livrării la cerere
    • Filetare:m6
    • Diametrul filetării:6 mm
    • Tip:găuri oarbe și străpunse metrice
    brand logobrand logo

    E650M4 DORMER - DORMER E650M4 DRILL M4 X 0.70 MM 5978330

    • dormer:E650M4
    • rubix:d814131
    • ean:7320760127551
    • Disponibil – Data livrării la cerere
    • Filetare:m4x0,70
    • Diametrul filetării:4 mm
    • Tip:găuri străpunse metrice
    brand logobrand logo

    EX01M8 DORMER - DORMER EX01M8 TAP M8 X 1.25 MM 5973580

    • dormer:EX01M8
    • rubix:d814161
    • producator:5973580
    • ean:7320760137024
    • Disponibil – Data livrării la cerere
    • Filetare:m8
    • Diametrul filetării:8 mm
    • Tip:găuri oarbe metrice
    brand logobrand logo
    • Disponibil – Data livrării la cerere
    • Filetare:1/4
    • Tip:găuri străpunse britanice
    • Cu spray de răcire:nu
    brand logobrand logo
    • Disponibil – Data livrării la cerere
    • Filetare:5/16 18
    • Tip:găuri străpunse americane
    • Cu spray de răcire:nu
    brand logobrand logo
    • Disponibil – Data livrării la cerere
    • Filetare:3/8-16
    • Tip:găuri străpunse americane
    • Cu spray de răcire:nu
    brand logobrand logo

    T300-XM100DA-M2C110 SANDVIK - T300-XM100DA-M2C110 SANDVIK

    • sandvik coromant:T300-XM100DA-M2C110
    • rubix:d692666
    • producator:6635200
    • ean:26635200
    • Disponibil – Data livrării la cerere
    • Filetare:m2x0,4
    • Diametrul filetării:2 mm
    • Tip:găuri oarbe metrice
    brand logobrand logo

    T200-MM100DA-M1.6 B115 SANDVIK - T200-MM100DA-M1.6 B115 SANDVIK

    • sandvik coromant:T200-MM100DA-M1.6 B115
    • rubix:d683513
    • producator:8248551
    • ean:7323226760026
    • Disponibil – Data livrării la cerere
    • Filetare:m1.6x0.35-6h
    • Diametrul filetării:1.6 mm
    • Tip:găuri străpunse metrice
    brand logobrand logo

    T300-XM100DA-M3C110 SANDVIK - T300-XM100DA-M3C110 SANDVIK

    • sandvik coromant:T300-XM100DA-M3C110
    • rubix:d637849
    • producator:6539564
    • Disponibil – Data livrării la cerere
    • Filetare:m3x0,5
    • Diametrul filetării:3 mm
    • Tip:găuri oarbe metrice
    brand logobrand logo

    T200-MM100DA-M2 B115 SANDVIK - T200-MM100DA-M2 B115 SANDVIK

    • sandvik coromant:T200-MM100DA-M2 B115
    • rubix:d685829
    • producator:8248555
    • ean:7323226760064
    • Disponibil – Data livrării la cerere
    • Tip:găuri străpunse metrice
    • Cu spray de răcire:nu
    brand logobrand logo

    E268M20X1.5 DORMER - DORMER HSCO TAP M20X1.5 E268M20X1.5

    • dormer:E268M20X1.5
    • rubix:d812932
    • producator:5975017
    • ean:7320760088623
    • Disponibil – Data livrării la cerere
    • Filetare:m20
    • Diametrul filetării:20 mm
    • Tip:găuri oarbe și străpunse metrice
    brand logobrand logo

    T300-XM102DA-M3C150 SANDVIK - T300-XM102DA-M3C150 SANDVIK

    • sandvik coromant:T300-XM102DA-M3C150
    • rubix:d667879
    • producator:6539151
    • Disponibil – Data livrării la cerere
    • Filetare:m3 x 0,5
    • Diametrul filetării:3 mm
    • Tip:găuri oarbe metrice
    brand logobrand logo

    T300-XM100DA-M6C150 SANDVIK - T300-XM100DA-M6C150 SANDVIK

    • sandvik coromant:T300-XM100DA-M6C150
    • rubix:d689037
    • producator:6539140
    • ean:26539140
    • Disponibil – Data livrării la cerere
    • Filetare:m6x1
    • Diametrul filetării:6 mm
    • Tip:găuri oarbe metrice
    brand logobrand logo

    T300-XM104DA-M6C150 SANDVIK - T300-XM104DA-M6C150 SANDVIK

    • sandvik coromant:T300-XM104DA-M6C150
    • rubix:d635937
    • producator:6635157
    • Disponibil – Data livrării la cerere
    • Filetare:m6 x 1 - 6g
    • Diametrul filetării:6 mm
    • Tip:găuri oarbe metrice
    brand logobrand logo

    T200-XM100DA-M4C110 SANDVIK - T200-XM100DA-M4C110 SANDVIK

    • sandvik coromant:T200-XM100DA-M4C110
    • rubix:d668914
    • producator:6539627
    • Disponibil – Data livrării la cerere
    • Filetare:m4x0,7
    • Diametrul filetării:4 mm
    • Tip:găuri străpunse metrice
    brand logobrand logo

    T200-XM100DA-M6C110 SANDVIK - T200-XM100DA-M6C110 SANDVIK

    • sandvik coromant:T200-XM100DA-M6C110
    • rubix:d687717
    • producator:6539629
    • Disponibil – Data livrării la cerere
    • Filetare:m6x1
    • Diametrul filetării:6 mm
    • Tip:găuri străpunse metrice
    24 items of 4169