Referințe
Gutekunst:0.50X5.00X30.00-270GRAD-Z-VA
Rubix:d1195278
Producator:RZ-042KX



Detalii produs : 0.50X5.00X30.00-270GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 0.50X5.00X30.00-270GRAD-Z-VA
Tension spring stainless, maximum force of the spring (Fn): 8.531 N, tolerance Fn (Fntol): 0.58 N, eyelet shape: 1/1 German eyelet mm, eyelet st: 270 mm, eyelet tol.: 41 mm, eyelet height (Lh): 3.31 mm, inner preload force (F0): 0.611 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 5 mm |
| Diametrul firului | 0.5 mm |
| Lungime | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
