Referințe
Gutekunst:0.50X5.00X50.40-180GRAD-Z-VA
Rubix:d1199002
Producator:RZ-042MI



Detalii produs : 0.50X5.00X50.40-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 0.50X5.00X50.40-180GRAD-Z-VA
Tension spring stainless, maximum spring force (Fn): 8.531 N, tolerance Fn (Fntol): 0.54 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 57 mm, eyelet height (Lh): 3.32 mm, internal preload force (F0): 0.611 N
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul exterior | 5 mm |
| Diametrul firului | 0.5 mm |
| Lungime | 50.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
