Referințe
Gutekunst:0.50X3.00X39.50-180GRAD-Z-VA
Rubix:d1198590
Producator:RZ-051DI



Detalii produs : 0.50X3.00X39.50-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 0.50X3.00X39.50-180GRAD-Z-VA
Tension spring stainless, maximum spring force (Fn): 13.66 N, tolerance Fn (Fntol): 1.4 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 45 mm, eyelet height (Lh): 1.62 mm, internal preload force (F0): 0.971 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 3 mm |
| Diametrul firului | 0.5 mm |
| Lungime | 39.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
