Referințe
Gutekunst:0.55X4.00X18.90-270GRAD-Z-VA
Rubix:d1201196
Producator:RZ-051NX



Detalii produs : 0.55X4.00X18.90-270GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 0.55X4.00X18.90-270GRAD-Z-VA
tension spring stainless, maximum spring force (Fn): 13.81 N, tolerance Fn (Fntol): 1.28 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 27 mm, eyelet height (Lh): 2.36 mm, internal preload force (F0): 1.251 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 4 mm |
| Diametrul firului | 0.55 mm |
| Lungime | 18.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
