Referințe
Gutekunst:1.00X9.40X38.00-180GRAD-Z-VA
Rubix:d1196624
Producator:RZ-088I



Detalii produs : 1.00X9.40X38.00-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 1.00X9.40X38.00-180GRAD-Z-VA
Tension spring stainless, maximum spring force (Fn): 33.65 N, tolerance Fn (Fntol): 2.33 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 29 mm, eyelet height (Lh): 6.25 mm, internal preload force (F0): 2.751 N
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul exterior | 9.4 mm |
| Diametrul firului | 1 mm |
| Lungime | 38 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
