Referințe
Gutekunst:1.00X9.40X38.00-270GRAD-Z-VA
Rubix:d615998
Producator:RZ-088X



Detalii produs : 1.00X9.40X38.00-270GRAD-Z-VA GUTEKUNST - 1.00X9.40X38.00-270GRAD-Z-VA GUTEKUNST
Tension spring stainless, maximum force of the spring (FN): 33.65 N, tolerance Fn (Fntol): 2.33 N, eyelets: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 29 mm, eyelet height (LH): 6.12 mm, inner preload force (F0): 2.751 N
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul exterior | 9.4 mm |
| Diametrul firului | 1 mm |
| Lungime | 38 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
