Referințe
Gutekunst:0.40X4.40X31.00-180GRAD-Z-VA
Rubix:d1200530
Producator:RZ-030CI



Detalii produs : 0.40X4.40X31.00-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 0.40X4.40X31.00-180GRAD-Z-VA
Tension spring stainless, maximum spring force (Fn): 5.101 N, tolerance Fn (Fntol): 0.34 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 51 mm, eyelet height (Lh): 3 mm, internal preload force (F0): 0.271 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 4.4 mm |
| Diametrul firului | 0.4 mm |
| Lungime | 31 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
