Referințe
Gutekunst:1.00X7.30X34.40-270GRAD-Z-VA
Rubix:d1193386
Producator:RZ-096X



Detalii produs : 1.00X7.30X34.40-270GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 1.00X7.30X34.40-270GRAD-Z-VA
Tension spring stainless, maximum spring force (Fn): 42.6 N, tolerance Fn (Fntol): 3.57 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 27 mm, eyelet height (Lh): 4.32 mm, internal preload force (F0): 3.711 N
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Diametrul exterior | 7.3 mm |
| Diametrul firului | 1 mm |
| Lungime | 34.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
