Referințe
Gutekunst:1.50X8.00X60.50-270GRAD-Z-VA
Rubix:d1194404
Producator:RZ-115W-22X



Detalii produs : 1.50X8.00X60.50-270GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 1.50X8.00X60.50-270GRAD-Z-VA
Tension spring stainless, maximum force of the spring (Fn): 119.8 N, tolerance Fn (Fntol): 13.7 N, eyelet shape: 1/1 German eyelet mm, eyelet st: 270 mm, eyelet tol.: 30 mm, eyelet height (Lh): 4.18 mm, inner preload force (F0): 11.6 N
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Diametrul exterior | 8 mm |
| Diametrul firului | 1.5 mm |
| Lungime | 60.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
