Referințe
Gutekunst:1.60X9.60X87.00-180GRAD-Z-VA
Rubix:d1193732
Producator:RZ-130AI



Detalii produs : 1.60X9.60X87.00-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 1.60X9.60X87.00-180GRAD-Z-VA
Tension spring stainless, maximum force of spring (Fn): 121.7 N, tolerance Fn (Fntol): 10.94 N, eyelet shape: 1/1 German eyelet mm, eyelet st: 180 mm, eyelet tol.: 36 mm, eyelet height (Lh): 5.5 mm, inner preload force (F0): 9.511 N
Informații tehnice
atribute
| Logistic Greutate | 19 g |
|---|---|
| Diametrul exterior | 9.6 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 87 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
