Referințe
Gutekunst:0.40X7.00X34.30-270GRAD-Z
Rubix:d1198809
Producator:Z-024AKX



Detalii produs : 0.40X7.00X34.30-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 0.40X7.00X34.30-270GRAD-Z
tension spring, maximum spring force (Fn): 4.061 N, tolerance Fn (Fntol): 0.28 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 73 mm, eyelet height (Lh): 5 mm, internal preload force (F0): 0.161 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 7 mm |
| Diametrul firului | 0.4 mm |
| Lungime | 34.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
