Referințe
Gutekunst:0.50X5.00X25.00-270GRAD-Z
Rubix:d1194676
Producator:Z-042HX



Detalii produs : 0.50X5.00X25.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 0.50X5.00X25.00-270GRAD-Z
Tension spring stainless, maximum force of the spring (FN): 10.58 N, tolerance Fn (Fntol): 0.63 N, eyelets: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 37 mm, eyelet height (LH): 3.31 mm, inner preload force (F0): 0.771 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 5 mm |
| Diametrul firului | 0.5 mm |
| Lungime | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
