Referințe
Gutekunst:0.63X6.00X50.00-180GRAD-Z
Rubix:d1195842
Producator:Z-057E-12I



Detalii produs : 0.63X6.00X50.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 0.63X6.00X50.00-180GRAD-Z
tension spring, maximum spring force (Fn): 17.15 N, tolerance Fn (Fntol): 0.93 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 48 mm, eyelet height (Lh): 4.05 mm, internal preload force (F0): 1.331 N
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Diametrul exterior | 6 mm |
| Diametrul firului | 0.63 mm |
| Lungime | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
