Referințe
Gutekunst:1.00X7.30X71.50-270GRAD-Z
Rubix:d1193545
Producator:Z-097CX



Detalii produs : 1.00X7.30X71.50-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 1.00X7.30X71.50-270GRAD-Z
Tension spring, maximum spring force (Fn): 51.3 N, tolerance Fn (Fntol): 3.22 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 43 mm, eyelet height (Lh): 4.37 mm, internal preload force (F0): 4.661 N
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Diametrul exterior | 7.3 mm |
| Diametrul firului | 1 mm |
| Lungime | 71.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
