Referințe
Gutekunst:1.40X15.00X105.00-270GRAD-Z
Rubix:d1200697
Producator:Z-115LX



Detalii produs : 1.40X15.00X105.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 1.40X15.00X105.00-270GRAD-Z
Tension spring stainless, maximum force of the spring (FN): 66.08 N, tolerance FN (Fntol): 3.31 N, eyelets: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 49 mm, eyelet height (LH): 9.97 mm, inner preload force (F0): 5.441 N
Informații tehnice
atribute
| Logistic Greutate | 32 g |
|---|---|
| Diametrul exterior | 15 mm |
| Diametrul firului | 1.4 mm |
| Lungime | 105 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
