Referințe
Gutekunst:1.50X12.00X66.50-180GRAD-Z
Rubix:d615562
Producator:Z-115V-32I



Detalii produs : 1.50X12.00X66.50-180GRAD-Z GUTEKUNST - 1.50X12.00X66.50-180GRAD-Z GUTEKUNST
Tension spring, maximum spring force (Fn): 98.5 N, tolerance Fn (Fntol): 5.94 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 33 mm, eyelet height (Lh): 7.37 mm, internal preload force (F0): 7.221 N
Informații tehnice
atribute
| Logistic Greutate | 16 g |
|---|---|
| Diametrul exterior | 12 mm |
| Diametrul firului | 1.5 mm |
| Lungime | 66.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
