Referințe
Gutekunst:1.60X11.60X55.00-180GRAD-Z
Rubix:d1193622
Producator:Z-126I



Detalii produs : 1.60X11.60X55.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 1.60X11.60X55.00-180GRAD-Z
Tension spring, maximum force of the spring (FN): 121.5 N, tolerance fn (Fntol): 8.45 N, eyelets: 1/1 German eyelet mm, eyelets: 180 mm, eyelet position tolerance: 27 mm, Height (LH): 7.1 mm, Initial tension (F0): 9.881 n
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Diametrul exterior | 11.6 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 55 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
