Referințe
Gutekunst:2.00X27.00X62.80-270GRAD-Z
Rubix:d1194405
Producator:Z-131X



Detalii produs : 2.00X27.00X62.80-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.00X27.00X62.80-270GRAD-Z
tension spring, maximum spring force (Fn): 101.2 N, tolerance Fn (Fntol): 7.07 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 26 mm, eyelet height (Lh): 18.65 mm, internal preload force (F0): 6.881 N
Informații tehnice
atribute
| Logistic Greutate | 27 g |
|---|---|
| Diametrul exterior | 27 mm |
| Diametrul firului | 2 mm |
| Lungime | 62.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
