Referințe
Gutekunst:2.00X27.00X146.00-180GRAD-Z
Rubix:d1198658
Producator:Z-133AI



Detalii produs : 2.00X27.00X146.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.00X27.00X146.00-180GRAD-Z
Tension spring, maximum spring force (Fn): 101.2 N, tolerance Fn (Fntol): 5.26 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 55 mm, eyelet height (Lh): 18.5 mm, internal preload force (F0): 6.881 N
Informații tehnice
atribute
| Logistic Greutate | 108 g |
|---|---|
| Diametrul exterior | 27 mm |
| Diametrul firului | 2 mm |
| Lungime | 146 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
