Referințe
Gutekunst:2.00X18.60X65.00-180GRAD-Z
Rubix:d616407
Producator:Z-137I



Detalii produs : 2.00X18.60X65.00-180GRAD-Z GUTEKUNST - 2.00X18.60X65.00-180GRAD-Z GUTEKUNST
Tension spring, maximum spring force (Fn): 144.7 N, tolerance Fn (Fntol): 8.57 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 26 mm, eyelet height (Lh): 12 mm, internal preload force (F0): 10.81 N
Informații tehnice
atribute
| Logistic Greutate | 28 g |
|---|---|
| Diametrul exterior | 18.6 mm |
| Diametrul firului | 2 mm |
| Lungime | 65 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
