Referințe
Gutekunst:2.00X14.50X42.80-180GRAD-Z
Rubix:d1194934
Producator:Z-142I



Detalii produs : 2.00X14.50X42.80-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.00X14.50X42.80-180GRAD-Z
tension spring, maximum spring force (Fn): 182.5 N, tolerance Fn (Fntol): 15.01 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 19 mm, eyelet height (Lh): 8.9 mm, internal preload force (F0): 16.7 N
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Diametrul exterior | 14.5 mm |
| Diametrul firului | 2 mm |
| Lungime | 42.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
