Referințe
Gutekunst:2.00X12.00X154.80-180GRAD-Z
Rubix:d1201404
Producator:Z-147DI



Detalii produs : 2.00X12.00X154.80-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.00X12.00X154.80-180GRAD-Z
Tension spring, maximum spring force (Fn): 216.4 N, tolerance Fn (Fntol): 15.89 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 45 mm, eyelet height (Lh): 6.5 mm, internal preload force (F0): 19.71 N
Informații tehnice
atribute
| Logistic Greutate | 56 g |
|---|---|
| Diametrul exterior | 12 mm |
| Diametrul firului | 2 mm |
| Lungime | 154.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
