Referințe
Gutekunst:2.20X24.00X55.60-180GRAD-Z
Rubix:d616364
Producator:Z-147FI



Detalii produs : 2.20X24.00X55.60-180GRAD-Z GUTEKUNST - 2.20X24.00X55.60-180GRAD-Z GUTEKUNST
Tension spring, maximum spring force (Fn): 148 N, tolerance Fn (Fntol): 10.29 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 20 mm, eyelet height (Lh): 16.25 mm, internal preload force (F0): 9.811 N
Informații tehnice
atribute
| Logistic Greutate | 24 g |
|---|---|
| Diametrul exterior | 24 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 55.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere