Referințe
Gutekunst:2.50X20.00X191.00-270GRAD-Z
Rubix:d1195394
Producator:Z-156LX



Detalii produs : 2.50X20.00X191.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.50X20.00X191.00-270GRAD-Z
Tension spring, maximum spring force (Fn): 249.9 N, tolerance Fn (Fntol): 13.24 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 46 mm, eyelet height (Lh): 12.06 mm, internal preload force (F0): 20.2 N
Informații tehnice
atribute
| Logistic Greutate | 144 g |
|---|---|
| Diametrul exterior | 20 mm |
| Diametrul firului | 2.5 mm |
| Lungime | 191 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
