Referințe
Gutekunst:2.80X30.00X86.60-180GRAD-Z
Rubix:d1195309
Producator:Z-162GI



Detalii produs : 2.80X30.00X86.60-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.80X30.00X86.60-180GRAD-Z
Tension spring stainless, maximum force of the spring (FN): 233.4 N, tolerance FN (Fntol): 13.72 N, eyelets: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 25 mm, eyelet height (LH): 20.2 mm, inner preload force (F0): 17.77 N
Informații tehnice
atribute
| Logistic Greutate | 72 g |
|---|---|
| Diametrul exterior | 30 mm |
| Diametrul firului | 2.8 mm |
| Lungime | 86.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
