Referințe
Gutekunst:3.00X24.00X115.00-180GRAD-Z
Rubix:d1193376
Producator:Z-162U-30I



Detalii produs : 3.00X24.00X115.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 3.00X24.00X115.00-180GRAD-Z
Tension spring stainless, maximum force of the spring (FN): 348.5 N, tolerance Fn (Fntol): 20.39 N, eyelets: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 29 mm, eyelet height (LH): 14.75 mm, inner preload force (F0): 27.5 N
Informații tehnice
atribute
| Logistic Greutate | 108 g |
|---|---|
| Diametrul exterior | 24 mm |
| Diametrul firului | 3 mm |
| Lungime | 115 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
