Referințe
Gutekunst:8.00X70.00X314.00-180GRAD-Z
Rubix:d1195018
Producator:Z-367I



Detalii produs : 8.00X70.00X314.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 8.00X70.00X314.00-180GRAD-Z
tension spring, maximum spring force (Fn): 1847 N, tolerance Fn (Fntol): 95.75 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 30 mm, eyelet height (Lh): 43 mm, internal preload force (F0): 180 N
Informații tehnice
atribute
| Logistic Greutate | 2271 g |
|---|---|
| Diametrul exterior | 70 mm |
| Diametrul firului | 8 mm |
| Lungime | 314 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
