Cleiuri și adezivi lichizi Loctite 2400
Threadlocking Adhesive
Vedeți informațiile tehniceVezi documenteleReferințe
Loctite:2400
Rubix:d824270
Producator:1947403
Documente
Detalii produs : 2400 BO 250ML EGFD LOCTITE - 2400 BO 250ML EGFD LOCTITE
Threadlocking Adhesive - medium strength. No labelling. Suitable for all metal threaded assemblies. LOCTITE® 2400 is a medium threadlocker formulated to secure and seal bolts, nuts and studs to prevent loosening due to vibration. It works on all metals and passive substrates. Slight contamination by industrial oils, corrosion prevention oils and cutting fluids is tolerated. LOCTITE 2400 carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.
Puncte forte
•No hazard symbols, no risk phrases & no safety phrases
WRAS Approval (BS 6920): 1104507
Prevents loosening on vibrating assemblies e. g. pumps, gear boxes or presses
Improved cure strength on zinc-flake coated steel
Permits regular disassembly
Improved cure speed on inactive substrates
Thread size = M36
WRAS Approval (BS 6920): 1104507
Prevents loosening on vibrating assemblies e. g. pumps, gear boxes or presses
Improved cure strength on zinc-flake coated steel
Permits regular disassembly
Improved cure speed on inactive substrates
Thread size = M36
Informații tehnice
atribute
| Culoare | albastru |
|---|---|
| Capacitate | 250 ml |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
