Distribuitoare - Regulator de debit Riegler 359.038-3/8
Throttle valve double-sided
Vedeți informațiile tehniceReferințe
Riegler:359.038-3/8
Rubix:d541361
Producator:106967
EAN:4047322393850
Detalii produs : 106967 RIEGLER - 106967 RIEGLER
Throttle valve can be throttled on both sides/connection Quick screw connect. /Slotted screw . For regulating the piston speed of cylinders and flow rates on both sides. / Version in hollow screw construction with ring piece, for direct mounting. / Small dimensions, ideal in confined spaces.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Presiune maximă a serviciului | 10 bar |
| Temperatura maximă | 80 °C |
| Temperatura minimă | -20 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

