Rulment axial cu bile SKF 53226/W64, Diametrul exterior: 190 mm | Lățime: 47.9 mm
Thrust Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:53226/W64
Rubix:d1265602
Producator:143143
EAN:7316571640099

Detalii produs : 53226/W64 SKF - THRUST BALL BEARING SKF 53226/W64
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Informații tehnice
atribute
| Logistic Greutate | 4080 g |
|---|---|
| Diametrul exterior | 190 mm |
| Lățime | 47.9 mm |
| Serie | 532.. |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
