Rulment axial cu bile SKF 51306/P6VE091, Diametrul interior: 30 mm | Diametrul exterior: 60 mm | Lățime: 21 mm
Thrust Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:51306/P6VE091
Rubix:d1317444
EAN:7316575062897

Detalii produs : 51306/P6VE091 SKF - THRUST BALL BEARING SKF 51306/P6VE091
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Puncte forte
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Informații tehnice
atribute
| Logistic Greutate | 255 g |
|---|---|
| Diametrul interior | 30 mm |
| Diametrul exterior | 60 mm |
| Lățime | 21 mm |
| Tipul rulmentului | efect simplu |
| Serie | 513.. |
| Cușcă | oțel |
| Greutate | 0.26 kg |
| Grosime | 21 mm |
| Viteza de referință | 3800 rpm |
| Focă | open (no seals) |
| Precizie | p6 (abec 3 / iso class 6) |
| Sarcină dinamică de bază, axială - Ca | 35800 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
