Rulment axial cu bile SKF 51134 M/DH, Diametrul interior: 170 mm | Diametrul exterior: 215 mm | Lățime: 34 mm
Thrust Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:51134 M/DH
Rubix:d1309433

Detalii produs : 51134 M/DH SKF - THRUST BALL BEARING SKF 51134 M/DH
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Puncte forte
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Informații tehnice
atribute
| Diametrul interior | 170 mm |
|---|---|
| Diametrul exterior | 215 mm |
| Lățime | 34 mm |
| Tipul rulmentului | efect simplu |
| Serie | 511.. |
| Cușcă | alamă |
| Greutate | 3.3 kg |
| Grosime | 34 mm |
| Viteza de referință | 1600 rpm |
| Focă | open (no sealing) |
| Precizie | p0 (normal / abec 1) |
| Sarcină dinamică de bază, axială - Ca | 133000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
