Curea de transmisie HTD Fenner 278M0260

Timing belt

Vedeți informațiile tehnice

Referințe

Fenner:278M0260
Rubix:d1045343
Producator:278M0260
brand logo

rezumat tehnic

Smoală8 mm

Detalii produs : 278M0260 FENNER - HTD DRIVE BELT FENNER 278M0260


Fenner HTD drive systems conform to ISO 13050 and have a curvilinear tooth form giving more uniform distribution of shear stresses within the teeth. Tooth loads are subsequently carried by the tensile members of the belt thus providing a significant improvement over Classical Timing belts.

Informații tehnice


atribute
Smoală8 mm
  • Disponibil – Data livrării la cerere